Shop All Interior Doors
Sartodoors
Closet Bypass Interior Door, 72" x 84", White
Mfr # LUCIA22DBD-BEM-7284
Zoro # G001223948
product price: $1,278.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,278.99
Free 30-Day Returns
Key Features
- Door Type Closet Bypass
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # LUCIA22DBD-BEM-7284
- Zoro # G001223948
- UPC # 768171824060
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 72" x 84" |
Details
Item | Interior Door |
Door Type | Closet Bypass |
Color | White |
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer RENOLIT (Germany). Door made of solid pine wood with mdf. Thickness of the door - 1 3/5". 1/4” opaque glass with privacy function. Doors are not pre-drilled for the hardware. Set includes: - 2 doors slabs; - casings (2.95” wide); - 2 tracks; - 4 door hangers with wheels; - 2 floor guide; - 2 door stops; - 2 round pulls; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Closet door with hardware, door for wardrobe, panel with hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, 0.437 OD, Nylon, PK50 (9111PK)
- RICHELIEU HARDWARE 21 3/8 in (544 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP720544900)
- MAG-MATE Electromagnetic Lift, 300 lb Load Cap. (ESA-241)
- ZORO SELECT 2 in W x 6 in H zinc plated Tee Hinge (4PB45)
- SARTODOORS French Interior Door, 24" x 84", White (QUADRO4088ID-WS-2484)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (QUADRO4115DP-WS-48)
- SARTODOORS Double French Interior Door, 72" x 80", White (FELICIA3355DD-BEM-72)
- SARTODOORS Pocket Interior Door, 36" x 80", White (LUCIA31PD-BEM-36)
- SARTODOORS Double French Interior Door, 60" x 84", Black (QUADRO4002DD-BLK-6084)
- SARTODOORS Double French Interior Door, 56" x 80", White (FELICIA3355DD-BEM-56)
- TRIMLITE 28" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2468pri8405GL)
- Sartodoors Interior Doors