Shop All Interior Doors
Sartodoors
Closet Bypass Interior Door, 60" x 80", White
Mfr # QUADRO4115DBD-WS-60
Zoro # G001224242
product price: $1,163.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,163.99
Free 30-Day Returns
Key Features
- Door Type Closet Bypass
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # QUADRO4115DBD-WS-60
- Zoro # G001224242
- UPC # 602343617015
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 60" x 80" |
Details
Item | Interior Door |
Door Type | Closet Bypass |
Color | White |
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid MDF. Fully finished from both sides. Thickness of the door - 1 3/5". Doors are not pre-drilled for the hardware. Set includes: - 2 doors slabs; - casings (2.95” wide); - 2 tracks; - 4 door hangers with wheels; - 2 floor guide; - 2 door stops; - 2 round pulls; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONCloset door with hardware, door for wardrobe, panel with hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING THRESHOLD SLV 3"" X 36"" (ST26A)
- BILCO CO Bilco® S-20VM Galvanized Roof Hatch for Curb Installation - 36"x30" (S-20VM)
- OLYMPUS 1 / 2" White Packer Thick Spacer (OLY-WP23)
- DON-JO Security Super Strike for Deadbolts (2SDS8SL)
- SARTODOORS Double French Interior Door, 36" x 80", Black (QUADRO4002DD-BLK-36)
- SARTODOORS French Interior Door, 32" x 80", Black (LUCIA2552ID-BLK-32)
- SARTODOORS French Interior Door, 30" x 96", White (FELICIA3355ID-BEM-3096)
- SARTODOORS Double French Interior Door, 64" x 80", White (FELICIA3309DD-BEM-64)
- SARTODOORS Pocket Interior Door, 30" x 80", Black (QUADRO4002PD-BLK-30)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA22S-BEM-2884)
- CODEL DOORS 28" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2470pri8405)
- Sartodoors Interior Doors