Shop All Interior Doors
Sartodoors
Closet Bypass Interior Door, 56" x 96", White
Mfr # QUADRO4112DBD-WS-5696
Zoro # G001224020
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,511.99
Free 30-Day Returns
Key Features
- Door Type Closet Bypass
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sartodoors
- MFR # QUADRO4112DBD-WS-5696
- Zoro # G001224020
- UPC # 650079508596
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 56" x 96" |
Details
Item | Interior Door |
Door Type | Closet Bypass |
Color | White |
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid MDF. Fully finished from both sides. Thickness of the door - 1 3/5". 1/4” frosted opaque glass with privacy function. Doors are not pre-drilled for the hardware. Set includes: - 2 doors slabs; - casings (2.95” wide); - 2 tracks; - 4 door hangers with wheels; - 2 floor guide; - 2 door stops; - 2 round pulls; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONCloset door with hardware, door for wardrobe, panel with hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 1.78mm Wide 3.2mm ID, PK50 (ZUSAH1.78X3.2)
- USA INDUSTRIALS Viton O-Ring, Dash 249, PK2 (ZUSAV70249)
- LUCKY LINE Economy Spring Snap, L 2 1/2 In, PK10 (4FCG2)
- MASTER LOCK PORTABLE LOCK BOX 2.75""W (5406D)
- SARTODOORS Double French Interior Door, 56" x 80", Black (QUADRO4002DD-BLK-56)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2555DD-BEM-72)
- SARTODOORS Double French Interior Door, 48" x 96", White (LUCIA31DD-BEM-4896)
- SARTODOORS French Interior Door, 24" x 84", White (QUADRO4088ID-WS-2484)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA22S-BEM-2884)
- SARTODOORS Slab Panel Frosted Glass Lite 30x80 " Planum 2102 Black Matte Finished Modern Pocket Closet Sliding (PLANUM2102S-BLK-30)
- CODEL DOORS 32" x 80" Primed 3-Panel Craftsman III Molded Hollow Core Slab Door (2868MHCCRA)
- Sartodoors Doors