Shop All Interior Doors
Sartodoors
Closet Bypass Interior Door, 48" x 84", Chocolate
Mfr # PLANUM20DD-SD-72
Zoro # G701222944
product price: $1,123.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,123.99
Free 30-Day Returns
Key Features
- Door Type Closet Bypass
- Color Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # PLANUM20DD-SD-72
- Zoro # G701222944
- UPC # 798418856998
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 48" x 84" |
Details
Item | Interior Door |
Door Type | Closet Bypass |
Color | Chocolate |
Description
SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer RENOLIT (Germany). Door made of solid pine wood with honeycomb. Thickness of the door - 1 3/5". 1/3" wide aluminum molding strips are inserted flush with the plane of the slab. Doors are not pre-cut for the hardware. Assembly of frames and trims required. Doors work with all swing directions. Rough opening can be calculated: “door width” + 2 1/2”; “door height” + 2”. Set includes: - 2 doors slabs; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 1/2”); - 2 passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 6 x 34 in., Aluminum, Door Kick, Polished Brass Plated Single Pack (J 4703)
- EBERHARD MANUFACTURING CO Spring Fastener (EMC 5697-D PL)
- KABA Kaba: Simplex Combination Deadbolt, 2-3/4" Backset, Black (KABA-7102-19-41)
- HARDWARE RESOURCES Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate for 125° 500 Series Euro Hinges (400.3713.75)
- SARTODOORS Solid French Door 30 x 80in, Planum 0660 Painted White W/ Frosted Glass, Sgl Panel Frame Trim (PLANUM0660ID-BEM-30)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA2661S-BEM-2884)
- SARTODOORS Double French Interior Door, 60" x 80", Black (QUADRO4002DD-BLK-60)
- SARTODOORS Double French Interior Door, 72" x 80", White (FELICIA3355DD-BEM-72)
- SARTODOORS Double French Interior Door, 72" x 96", Black (QUADRO4002DD-BLK-7296)
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- TRIMLITE 28" x 80" Primed 2-Panel Interior Shaker Slab Door (2468pri8402)
- Sartodoors Interior Doors