Shop All Interior Doors
Sartodoors
Barn Interior Door, 42" x 84", Gray
Mfr # FELICIA3312BD-S-GA-4284
Zoro # G001222590
product price: $1,109.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,109.99
Free 30-Day Returns
Key Features
- Door Type Barn
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # FELICIA3312BD-S-GA-4284
- Zoro # G001222590
- UPC # 665355658025
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 42" x 84" |
Details
Item | Interior Door |
Door Type | Barn |
Color | Gray |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Glass is 1/4" thick, 12 lites with glass Doors are no pre-drilled for the hardware. Set includes: - gray door slab; - stainless steel rail 6.6FT with predrilled holes; - hangers with wheels; - door stops; - floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid composite wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of composite wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with silver rail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Stop, 3 in. Reach, Spring Steel, Satin Nickel, Heavy Duty (5 Pack) (MP10115)
- MSI Sierra Blue Splitface Mini Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0130-SAM)
- SIMPLEX Push Button Lock, Entry, Passage, Chrome (LL1031-26D-41)
- SALICE 106 Face Frame 1/2in Overlay 3 Cam Screw On (CSP3799XR)
- SARTODOORS Double Pocket Interior Door, 72" x 96", Gray (PLANUM0010S-BTN-24)
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- SARTODOORS Pocket Interior Door, 32" x 84", White (LUCIA2555PD-BEM-3284)
- SARTODOORS French Interior Door, 42" x 80", White (FELICIA3309ID-BEM-42)
- SARTODOORS Double French Interior Door, 36" x 80", White (LUCIA2555DD-BEM-36)
- SARTODOORS Double French Interior Door, 64" x 80", White (QUADRO4113DD-WS-64)
- CODEL DOORS 36" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8433GL)
- Sartodoors Interior Doors