Shop All Interior Doors
Sartodoors
Barn Interior Door, 36" x 84", White
Mfr # PLANUM2102BD-S-BLK-24
Zoro # G701223453
product price: $834.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$834.99
Free 30-Day Returns
Key Features
- Door Type Barn
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # PLANUM2102BD-S-BLK-24
- Zoro # G701223453
- UPC # 716814298792
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 36" x 84" |
Details
Item | Interior Door |
Door Type | Barn |
Color | White |
Description
SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Glass is 1/4" thick, tempered glass Doors are not pre-drilled for the hardware. Set includes: - door slab; - stainless steel rail 6.6FT with predrilled holes; - hangers with wheels; - door stops; - floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with silver rail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TILE Mallorca Black 2.5 in. x8 in. 10.56 Sq.Ft Ceramic Tile, 38PK (APLEC66)
- MIDWEST FASTENER 1-1/2" Steel Sliding Door Rollers 2PK (66125)
- AMEROCK Amerock BP55277BBR Blackrock 128mm Pull - Black Bronze (BP55277BBR)
- SPEC Extension Spring, PK10 (E03600581000M)
- SARTODOORS French Interior Door, 30" x 96", White (FELICIA3355ID-BEM-3096)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA22S-BEM-2884)
- SARTODOORS French Interior Door, 32" x 80", Black (LUCIA2552ID-BLK-32)
- SARTODOORS Closet Bypass Interior Door, 60" x 96", White (PLANUM10BD-WSNP-32)
- SARTODOORS French Interior Door, 30" x 84", White (LUCIA2552ID-BEM-3084)
- SARTODOORS Pocket Interior Door, 32" x 84", White (LUCIA2555PD-BEM-3284)
- TRIMLITE 32"x80"x13/8" Primed 1Lite Mirror TwoSides Tempered Glass Interior French 49/16" RH Prehung (2868pri1501MIRTRH26D4916)
- Sartodoors Doors