Shop All Interior Doors
Sartodoors
Barn Interior Door, 36" x 84", Black
Mfr # LUCIA2552BD-B-BLK-3684
Zoro # G701218763
product price: $790.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$790.99
Free 30-Day Returns
Key Features
- Door Type Barn
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # LUCIA2552BD-B-BLK-3684
- Zoro # G701218763
- UPC # 808226892313
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 36" x 84" |
Details
Item | Interior Door |
Door Type | Barn |
Color | Black |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", of Frosted glass. Doors are no pre-drilled for the hardware. Set includes: - door slab; - black steel rail 6.6FT with predrilled holes; - hangers with wheels; - door stops; - floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SOUND ATTENUATIONDoor's 1 3/5" thick solid composite wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with rail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in 96 in H Continuous Hinge (2ZEH2)
- PRIME-LINE Sliding Glass Door Handle Set, 3-15/16 in. Hole Center, Diecast, Tan (C 1343)
- MIGHTY MULE GATE OPENER PIN LOCK (FM133)
- STERLING SEAL & SUPPLY 364 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL364X50)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA22DD-BEM-72)
- SARTODOORS Solid French Double Doors 60 x 80in, Lucia 8831 White Silk, Wood Solid Panel Frame Trims (LUCIA8831DD-WS-60)
- SARTODOORS Double French Interior Door, 64" x 80", White (QUADRO4113DD-WS-64)
- SARTODOORS French Interior Door, 28" x 84", White (QUADRO4113ID-WS-2884)
- SARTODOORS Slab Interior Door, 32" x 84", White (PLANUM2102S-WS-3284)
- SARTODOORS French Interior Door, 32" x 80", Black (LUCIA2552ID-BLK-32)
- TRIMLITE Flush Door 18" x 80", Primed White (1668FSCPHB)
- Sartodoors Doors