Shop All Interior Doors
Sartodoors
Barn Interior Door, 36" x 80", White
Mfr # LUCIA2166BD-S-BEM-36
Zoro # G701216257
product price: $998.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$998.99
Free 30-Day Returns
Key Features
- Door Type Barn
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # LUCIA2166BD-S-BEM-36
- Zoro # G701216257
- UPC # 679507878520
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 36" x 80" |
Details
Item | Interior Door |
Door Type | Barn |
Color | White |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", of Clear glass. Doors are no pre-drilled for the hardware. Set includes: - door slab; - stainless steel rail 6.6FT with predrilled holes; - hangers with wheels; - door stops; - floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid composite wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with silver rail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8500 LBM 630)
- ZORO SELECT Key Tag Numbered 1 to 40, White, 40 PK (33J882)
- HPC HPC: Cam Lock Re-Keying Kit (HPC-ODDCRK-30)
- MASTER LOCK Padlock, Keyed Different, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271)
- SARTODOORS Double French Interior Door, 60" x 96", White (LUCIA2166DD-BEM-6096)
- SARTODOORS Sliding French Pocket Door 28 x 84in W/, Lucia 8831 White Silk, Kit Trims Rail Hardware (LUCIA8831PD-WS-2884)
- SARTODOORS Slab Interior Door, 32" x 84", White (PLANUM2102S-WS-3284)
- SARTODOORS Double French Interior Door, 56" x 80", Black (QUADRO4002DD-BLK-56)
- SARTODOORS Sturdy Barn Door 28 x 80in, Nordic White W/ Frosted Glass, 6.6FT Rail Hangers Heavy Hardware Set (SETE6933BD-B-NOR-28)
- SARTODOORS Slab Interior Door, 36" x 80", White (PLANUM10S-WSNP-42)
- CODEL DOORS 30" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2668pri8433GL)
- Sartodoors Interior Doors