Shop All Interior Doors
Sartodoors
Barn Interior Door, 32" x 84", Chocolate
Mfr # PLANUM20BD-GA-S-3696
Zoro # G501216440
product price: $1,141.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,141.99
Free 30-Day Returns
Key Features
- Door Type Barn
- Color Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # PLANUM20BD-GA-S-3696
- Zoro # G501216440
- UPC # 768171822073
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 32" x 84" |
Details
Item | Interior Door |
Door Type | Barn |
Color | Chocolate |
Description
SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer RENOLIT (Germany), grey color in horizontal grain. Door made of solid pine wood with honeycomb. Thickness of the door - 1 3/5". 1/3" wide aluminum molding strips are inserted flush with the plane of the slab. Doors are not pre-drilled for the hardware. Set includes: - door slab; - stainless steel rail 6.6FT with predrilled holes; - hangers with wheels; - door stops; - floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with silver rail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Adams Rite 8099 Series Electrified Surface Exit Device, Dummy Function, (M1) Monitor Swit (ADR-8099-M1-3136)
- ZORO SELECT Spiral Wound Flange Gasket, 1 in Pipe Sz (913M-304T-150-0100)
- WRIGHT PRODUCTS Pneumatic Closer, Black, Standard Duty (V1020BL)
- EKENA MILLWORK Trenton Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48TRN)
- SARTODOORS Sliding French Pocket Door 28 x 84in W/, Lucia 8831 White Silk, Kit Trims Rail Hardware (LUCIA8831PD-WS-2884)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA2661S-BEM-2884)
- SARTODOORS Double French Interior Door, 84" x 96", White (LUCIA2166DD-BEM-8496)
- SARTODOORS Double French Interior Door, 64" x 84", Black (QUADRO4002DD-BLK-6484)
- SARTODOORS Double French Interior Door, 48" x 80", Black (QUADRO4002DD-BLK-48)
- SARTODOORS Pocket Interior Door, 36" x 80", White (LUCIA31PD-BEM-36)
- CODEL DOORS 36" x 84" x 1-3/8" Primed Hardboard Hollow Core Flush 4-9/16" LH Prehung Door w/Matte Black Hinges (3070FHCPHBLH10B4916)
- Sartodoors Interior Doors