Shop All Interior Doors
Sartodoors
Barn Interior Door, 30" x 96", Light Brown
Mfr # PLANUM20BD-B-SD-36
Zoro # G501214453
product price: $734.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$734.99
Free 30-Day Returns
Key Features
- Door Type Barn
- Color Light Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # PLANUM20BD-B-SD-36
- Zoro # G501214453
- UPC # 798418856646
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 30" x 96" |
Details
Item | Interior Door |
Door Type | Barn |
Color | Light Brown |
Description
SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer RENOLIT (Germany). Door made of solid pine wood with honeycomb. Thickness of the door - 1 3/5". 1/3" wide aluminum molding strips are inserted flush with the plane of the slab. Doors are not pre-drilled for the hardware. Set includes: - door slab; - black steel rail 6.6FT with predrilled holes; - hangers with wheels; - door stops; - floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with rail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Pismo Knob w/Round Rose Privacy Lock w/6 (97300-932)
- REV-A-SHELF Rev-A-Shelf - 2-Prong Towel Bar Pull Out (563-51-C)
- MASTER LOCK Control Key, Mfr. No. 3670-01 (K3630-01)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA22S-BEM-2884)
- SARTODOORS Slab Interior Door, 32" x 84", White (PLANUM2102S-WS-3284)
- SARTODOORS Double French Interior Door, 64" x 84", Black (QUADRO4002DD-BLK-6484)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2166DD-BEM-72)
- SARTODOORS Pocket Interior Door, 36" x 80", White (LUCIA31PD-BEM-36)
- SARTODOORS Slab Interior Door, 36" x 80", White (PLANUM10S-WSNP-42)
- TRIMLITE 24" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2070pri8433)
- Sartodoors Interior Doors