Shop All Interior Doors
Sartodoors
Barn Interior Door, 30" x 80", White
Mfr # QUADRO4055BD-S-WS-30
Zoro # G701216943
product price: $695.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$695.99
Free 30-Day Returns
Key Features
- Door Type Barn
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # QUADRO4055BD-S-WS-30
- Zoro # G701216943
- UPC # 602343607351
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 30" x 80" |
Details
Item | Interior Door |
Door Type | Barn |
Color | White |
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid MDF. Fully finished from both sides. Thickness of the door - 1 3/5". 1/4” frosted opaque glass with privacy function. Doors are not pre-drilled for the hardware. Set includes: - door slab; - stainless steel rail 6.6FT with predrilled holes; - hangers with wheels; - door stops; - floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor with hardware included, slide door, door with silver rail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Door Bumper 2-7/8" Bright Brass (FDB278U3)
- TRIMLITE 28"x84"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" RH Prehung Door Black Hinges (2470pri8433RH1D4916)
- TRIMLITE 36" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (3068pri8401RH10B4916)
- IVES COMMERCIAL Aluminum Ceiling Hook Aged Bronze Finish (580A716)
- SARTODOORS French Interior Door, 30" x 84", White (LUCIA2552ID-BEM-3084)
- SARTODOORS Pocket Interior Door, 32" x 84", White (LUCIA2555PD-BEM-3284)
- SARTODOORS Double French Interior Door, 72" x 96", Black (QUADRO4002DD-BLK-7296)
- SARTODOORS Barn Interior Door, 36" x 80", Black (LUCIA2552BD-B-BLK-36)
- SARTODOORS Double French Interior Door, 60" x 96", White (LUCIA2166DD-BEM-6096)
- SARTODOORS Solid French Door 30 x 80in, Planum 0660 Painted White W/ Frosted Glass, Sgl Panel Frame Trim (PLANUM0660ID-BEM-30)
- CODEL DOORS 34" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2168pri8433)
- Sartodoors Doors