Shop All Interior Doors
Sartodoors
Barn Interior Door, 28" x 80", White
Mfr # FELICIA3309BD-S-BEM-28
Zoro # G701215533
product price: $790.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$790.99
Free 30-Day Returns
Key Features
- Door Type Barn
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # FELICIA3309BD-S-BEM-28
- Zoro # G701215533
- UPC # 716814300013
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 28" x 80" |
Details
Item | Interior Door |
Door Type | Barn |
Color | White |
Description
SartoDoors - European doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Glass is 1/4" thick, 9 lites with glass Doors are not pre-drilled for the hardware. Set includes: - door slab; - stainless steel rail 6.6FT with predrilled holes; - hangers with wheels; - door stops; - floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with silver rail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 135, Viton, 0.1 In., PK10 (U38875.009.0193)
- MIDWEST FASTENER 1-3/8" Black Plastic Round Head Sheet Metal Plugs 3PK (75928)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 (55401B)
- CODEL DOORS 30" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2668pri8433)
- SARTODOORS Pocket Interior Door, 36" x 80", White (LUCIA31PD-BEM-36)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (LUCIA31DP-BEM-48)
- SARTODOORS Closet Bypass Interior Door, 60" x 96", White (PLANUM10BD-WSNP-32)
- SARTODOORS Double Barn Interior Door, 64" x 84", Chocolate (PLANUM10DD-WSNP-8484)
- SARTODOORS Double French Interior Door, 60" x 84", Black (QUADRO4002DD-BLK-6084)
- SARTODOORS Double French Interior Door, 48" x 96", White (LUCIA31DD-BEM-4896)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (2268pri8401LH26D4916)
- Sartodoors Doors