Shop All Interior Doors
Sartodoors
Barn Interior Door, 24" x 96", White
Mfr # LUCIA2661BD-B-BEM-2496
Zoro # G001224303
product price: $1,193.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,193.99
Free 30-Day Returns
Key Features
- Door Type Barn
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # LUCIA2661BD-B-BEM-2496
- Zoro # G001224303
- UPC # 665355280387
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 24" x 96" |
Details
Item | Interior Door |
Door Type | Barn |
Color | White |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Doors are no pre-drilled for the hardware. Set includes: - door slab; - black steel rail 6.6FT with predrilled holes; - hangers with wheels; - door stops; - floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SOUND ATTENUATIONDoor's 1 3/5” thick solid composite wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of composite wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with rail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T19)
- ZORO SELECT O-Ring, EPDM, Dash 133, 1-13/16, 2.005, PK10 (U38869.009.0181)
- SCOTCH Picture Hanger, Adhesive Back Fastening (RFD7020-VPESF)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base, Height: 9.125 in (BNYLC38)
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- SARTODOORS Double French Interior Door, 64" x 80", White (FELICIA3309DD-BEM-64)
- SARTODOORS Solid French Double Doors 60 x 80in, Veregio 7588 Cognac Oak W/ Black Glass (VEREGIO7588DD-AKA-60)
- SARTODOORS Double French Interior Door, 64" x 84", Black (QUADRO4002DD-BLK-6484)
- SARTODOORS French Interior Door, 32" x 80", Black (LUCIA2552ID-BLK-32)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (LUCIA31DP-BEM-48)
- TRIMLITE 26" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2270pri8405)
- Sartodoors Interior Doors