Shop All Interior Doors
Sartodoors
Barn Interior Door, 24" x 80", White
Mfr # FELICIA3312BD-B-BEM-24
Zoro # G701220179
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$707.99
Free 30-Day Returns
Key Features
- Door Type Barn
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sartodoors
- MFR # FELICIA3312BD-B-BEM-24
- Zoro # G701220179
- UPC # 716814300907
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 24" x 80" |
Details
Item | Interior Door |
Door Type | Barn |
Color | White |
Description
SartoDoors - European doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Glass is 1/4" thick, 12 lites with glass Doors are not pre-drilled for the hardware. Set includes: - door slab; - black steel rail 6.6FT with predrilled holes; - hangers with wheels; - door stops; - floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with rail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049 AL)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 15mm ID, PK100 (ZUSAH3.5X15)
- RICHELIEU 4inch 102 mm Full Mortise Combination Butt Hinge, Antique Brass (81822ABB)
- VON DUPRIN Rod 051808 (051808)
- SARTODOORS Double French Interior Door, 60" x 96", White (LUCIA2166DD-BEM-6096)
- SARTODOORS Double French Interior Door, 64" x 80", White (QUADRO4113DD-WS-64)
- SARTODOORS Double French Interior Door, 56" x 80", Black (QUADRO4002DD-BLK-56)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (QUADRO4115DP-WS-48)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA2661S-BEM-2884)
- SARTODOORS Pocket Interior Door, 36" x 80", White (LUCIA31PD-BEM-36)
- TRIMLITE 28" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2470pri8433)
- Sartodoors Interior Doors