Shop All Interior Doors
Sartodoors
Barn Interior Door, 18" x 80", Gray
Mfr # QUADRO4111BD-S-KS-18
Zoro # G901223765
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$713.99
Free 30-Day Returns
Key Features
- Door Type Barn
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sartodoors
- MFR # QUADRO4111BD-S-KS-18
- Zoro # G901223765
- UPC # 602343614168
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 18" x 80" |
Details
Item | Interior Door |
Door Type | Barn |
Color | Gray |
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid MDF. Fully finished from both sides. Thickness of the door - 1 3/5". Doors are not pre-drilled for the hardware. Set includes: - door slab; - stainless steel rail 6.6FT with predrilled holes; - hangers with wheels; - door stops; - floor guide; - all mounting screKS; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that alloKS to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it alloKS you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor with hardware included, slide door, door with silver rail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT 0.225 in. Wire x 2 in. D x 29 in. L Torsion Spring in Red Right Wound for Sectional Garage Doors (DLTR229R)
- PAWLING Corner Guard, Textured, Eggshell, 1-1/4"W X 96"H (CGU-1245-8-370)
- X1 TOOLS R-021 Square O-Ring ID: 15/16, CS 1/16, OD 1 1/16 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R021x2)
- J.W. WINCO GN7237-NI-60-L-MT Multiple-Joint Hinge (7237-NI-60-L-MT)
- SARTODOORS Double French Interior Door, 60" x 96", White (LUCIA2166DD-BEM-6096)
- SARTODOORS Pocket Interior Door, 32" x 84", White (LUCIA2555PD-BEM-3284)
- SARTODOORS Double French Interior Door, 72" x 80", White (FELICIA3355DD-BEM-72)
- SARTODOORS French Interior Door, 30" x 84", White (LUCIA2552ID-BEM-3084)
- SARTODOORS Barn Interior Door, 36" x 80", Black (LUCIA2552BD-B-BLK-36)
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- CODEL DOORS 18" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (1668pri8403)
- Sartodoors Doors