Shop All Interior Doors
Sartodoors
Barn Bypass Interior Door, 84" x 96", Gray
Mfr # PLANUM20BD-SHOYA-S-32
Zoro # G701217193
product price: $848.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$848.99
Free 30-Day Returns
Key Features
- Door Type Barn Bypass
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # PLANUM20BD-SHOYA-S-32
- Zoro # G701217193
- UPC # 798418859661
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 84" x 96" |
Details
Item | Interior Door |
Door Type | Barn Bypass |
Color | Gray |
Description
SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer RENOLIT (Germany). Door made of solid pine wood with honeycomb. Thickness of the door - 1 3/5". 1/3" wide aluminum molding strips are inserted flush with the plane of the slab. Doors are not pre-drilled for the hardware. Set includes: - door slab; - stainless steel rail 6.6FT with predrilled holes; - hangers with wheels; - door stops; - floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with silver rail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF242-075)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 50V (TP2450)
- MONROE PMP Pull Handle, Cast Zinc, Chrome, Threaded Holes (PH-0181)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ELA 625)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA22S-BEM-2884)
- SARTODOORS Double French Interior Door, 36" x 80", Black (QUADRO4002DD-BLK-36)
- SARTODOORS Double French Interior Door, 60" x 96", White (PLANUM10S-BLK-28)
- SARTODOORS Double French Interior Door, 72" x 84", White (FELICIA3355DD-BEM-7284)
- SARTODOORS French Interior Door, 30" x 80", White (QUADRO4002DD-WS-4884)
- SARTODOORS Double French Interior Door, 64" x 84", Black (QUADRO4002DD-BLK-6484)
- TRIMLITE 18" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (1668pri8402LH10B4916)
- Sartodoors Interior Doors