Shop All Interior Doors
Sartodoors
Barn Bypass Interior Door, 56" x 80", White
Mfr # QUADRO4117BBB-WS-56
Zoro # G001217039
product price: $1,160.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,160.99
Free 30-Day Returns
Key Features
- Door Type Barn Bypass
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # QUADRO4117BBB-WS-56
- Zoro # G001217039
- UPC # 650079512258
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 56" x 80" |
Details
Item | Interior Door |
Door Type | Barn Bypass |
Color | White |
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid MDF. Fully finished from both sides. Thickness of the door - 1 3/5". 1/4” opaque glass with privacy function. Doors are not pre-drilled for the hardware. Bypass Sliding Hardware requires at least 13 inches height from top opening to the ceiling. Set includes: - 2 doors slabs; - 2 steel rails 6.6FT each with predrilled holes; - 4 hangers with wheels; - 4 door stops; - 2 floor guide; - 5 brackets; - 2 anti-jump pins; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor with hardware included, slide door, door with double tracks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Crash Chain W/ Vinyl Cover, 10PK (DCCV607-XCP10)
- WEATHER GUARD TRANSIT WINDOW SCREEN, HR REAR (88062)
- SPEC Extension Spring, PK10 (E02400220880M)
- EBERHARD MANUFACTURING CO Pdl.Hdl.W/Rotary Ss Ka Ch545 (EMC 3-4373 SS CH545)
- SARTODOORS Double Barn Interior Door, 64" x 84", Chocolate (PLANUM10DD-WSNP-8484)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA2661S-BEM-2884)
- SARTODOORS Solid French Double Doors 60 x 80in, Veregio 7588 Cognac Oak W/ Black Glass (VEREGIO7588DD-AKA-60)
- SARTODOORS Double French Interior Door, 60" x 96", White (PLANUM10S-BLK-28)
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- SARTODOORS French Interior Door, 30" x 84", White (LUCIA2552ID-BEM-3084)
- TRIMLITE 26" x 80" Fir 1-Panel Interior Shaker Slab Door (2268fir8401)
- Sartodoors Doors