Saro

Saro FT123.TE13R 13 in. Felt Flower Round Throw Pillow with Poly Filling


product price: $42.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Saro
  • MFR # FT123.TE13R
  • Zoro # G103871719
  • UPC #
    789323403445
  • Country of Origin China
  • Category Pillows

Description

Chic, elegant and ever-blooming, the Felt Flower Throw Pillow adds gorgeous depth and dimension to your home decor. Ideal for vintage living rooms and cozy corners, the pillow is a great accent piece, instantly catching the eye. The 3D petals create a unique, stylish design that's meant to stand out.

Care Instructions:
  • 100% Polyester Felt
  • Spot Clean With Damp Cloth
Specifications
  • Size: 13 in.
  • Shape: Round
  • Weight: 2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.