Shop All Pillows
Saro
Saro 9821.BK18SP 18 in. Lemon Design Outdoor Square Throw Pillow with Poly Filling; Black
Mfr # 9821.BK18SP
Zoro # G803871101
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Give your outdoor space a beautiful makeover with this fun and vibrant Lemon Design Outdoor Pillow. The colors match well with a wide range of palettes, and the lemon print is easy to pair with both solid colors and similar patterns. It's perfect for a porch swing, outdoor lounge area or bench.
Care Instructions:- 100% Polyester
- Cool Machine Wash, Do Not Bleach, Hang Dry, Do Not Iron
- Color: Black
- Size: 18 in.
- Shape: Square
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE 23 X 12 X 8 (QI003253G)
- ZORO SELECT Chair Mat, Rectangular, 46\u0022 x 60\u0022 (29PL64)
- HASTINGS HOME Laptop Buddy Portable Lap Desk, Cushioned Bottom, Foam Beads, Pen Tray and Cup Holder for Computers (666271LTP)
- NUDELL Frame, 8.5"X11"Wall Sign, Clear (38008Z)
- SARO Saro 1725.I18SC 18 in. Fringe Boho Square Throw Pillow Cover; Ivory (1725.I18SC)
- SARO Saro FT123.TE13R 13 in. Felt Flower Round Throw Pillow with Poly Filling (FT123.TE13R)
- SARO Saro 7014.M18SP 18 in. Lemons Design Outdoor Square Throw Pillow with Poly Filling; Multi Color (7014.M18SP)
- CAROLINES TREASURES Carolines Treasures BB2968PW1216 Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2968PW1216)
- MARTEX Pillow, Jumbo, 20x28 In., Pk10 (5006311)
- CAROLINES TREASURES Carolines Treasures BB2603PW1216 Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2603PW1216)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- Saro Pillows