Shop All Tablecloths & Runners
Saro
Saro 9821.BK1672B 16 x 72 in. Lemon Design Outdoor Oblong Table Runner; Black
Mfr # 9821.BK1672B
Zoro # G703885949
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro
- MFR # 9821.BK1672B
- Zoro # G703885949
- UPC # 789323402929
- Country of Origin China
- Category Tablecloths & Runners
Description
Add a fresh note to your tabletop with this lovely Lemon Design Outdoor Table Runner. The beautiful runner features vivid green and yellow tones on a black background, which makes the design pop even more. It's easy to pair with solid placemats and table napkins within the same color palette.
Care Instructions:- 100% Polyester
- Cool Hand Wash, Do Not Bleach, Hang Dry, Do Not Iron
- Color: Black
- Size: 16 x 72 in.
- Shape: Oblong
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Blower Motor 240V (39183)
- PEPPERIDGE FARMS Pepperidge Farms Herb Stuffing 32 oz., PK6 (000007392)
- ALLPOINTS Funnel, Silicone (1-1/4"Od Fifo) (2801793)
- LEVITON LIGHTED PLUG 15A (515PV-LIT)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- SARO 16 x 120 in. Cotton & Poly Blend Buffalo Oblong Plaid Runner, Black (5026.BL16120B)
- MONARCH BRANDS Tablecloths - 52in x 114in - White, 6PK (P-TL-52X114-WHT-6PK)
- TAPESTRY TRADING Tapestry Trading LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth; White (LJC1104/5072W)
- CREATIVE CONVERTING 333334 14in x 84in Gold Glitter Plastic Table Runner, 6PK (286TR1484GD)
- TOUCH OF COLOR 250' x 40" White Banquet Roll (783272)
- Saro Tablecloths & Runners