Shop All Tablecloths & Runners
Saro
Saro 856.Y1672B 16 x 72 in. Striped Woven Oblong Table Runner; Yellow
Mfr # 856.Y1672B
Zoro # G703886427
product price: $29.05
/ea
$29.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro
- MFR # 856.Y1672B
- Zoro # G703886427
- UPC # 789323400871
- Country of Origin China
- Category Tablecloths & Runners
Description
Bring a natural look and feel to your table setting with this charming, vintage-style Striped Woven Table Runner. Crafted with 100% high quality cotton, it adds softness and warmth to your tabletop, while it also delivers great durability. It's easy to pair with a wide range of cotton table linens.
Care Instructions:- 100% Cotton
- Warm Hand Wash Separately
- Color: Yellow
- Size: 16 x 72 in.
- Shape: Oblong
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z MIX E-Z Mix EMX-70004 0.25-Pint Plastic Mixing Cups; Box Of 400 (EMX-70004)
- JADE RANGE Knob 2-3/8 D, Off-On (300-231-000)
- HOBART Pump Seal (00-114696)
- BARILLA Barilla Pastina Pasta 12 oz., PK16 (1000006732)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- SARO 16 x 120 in. Cotton & Poly Blend Buffalo Oblong Plaid Runner, Black (5026.BL16120B)
- DISPOSITIVO Hoffmaster Group Plastic Tablecover Roll, White - 300 ft. Length x 40 in. Width (DI2543521)
- DYNAREX Dynarex 2-Ply Tissue Drape Sheets, 90inL x 40inW, Blue, Pack of 50 (8150)
- HERITAGE LACE 60 x 108 in. Victorian Rose Tablecloth - Ecru (VR-60108E)
- KWIK COVERS Kwik Covers KSS1612-BLK 100 Percent Polyester 16 Inch Kwik-Stage Skirt - Black-Pack of 10 (KSS1612-BLK)
- Saro Tablecloths & Runners