Shop All Pillows
Saro
Saro 7721.BR18SC 18 in. Leather Hide Speckled Square Pillow Cover; Brown
Mfr # 7721.BR18SC
Zoro # G803728139
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Bring a western look to your home decor with this beautiful Speckled Leather Hide Throw Pillow. Featuring various prints and patterns, it adds lovely texture to any room and instantly fills up the space. It works equally well in both living room and bedroom decor, on its own or paired with solid colors.
Care Instructions:- Hair On Leather
- Spot Clean
- Color: Brown
- Size: 18 in.
- Shape: Square
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- CREATIVE CONVERTING White Candles, 2.5", 288PK (10134)
- BEVCO Task Chairs, 24 in to 34 in Height, Navy Blue (V850SHC)
- HASTINGS HOME Freestanding Ladder Bookcase, Gray (187644OIH)
- SARO Saro 7014.M18SP 18 in. Lemons Design Outdoor Square Throw Pillow with Poly Filling; Multi Color (7014.M18SP)
- SARO Saro 1725.I18SC 18 in. Fringe Boho Square Throw Pillow Cover; Ivory (1725.I18SC)
- SARO Saro FT123.TE13R 13 in. Felt Flower Round Throw Pillow with Poly Filling (FT123.TE13R)
- CAROLINES TREASURES Carolines Treasures CK3516PW1216 Australian Shepherd Christmas Tree Canvas Fabric Decorative Pillow (CK3516PW1216)
- CAROLINES TREASURES Christmas Tree With Bichon Frise Indoor & Outdoor Fabric Decorative Pillow (CA74884)
- CAROLINES TREASURES Carolines Treasures BB2371PW1216 Merry Christmas Carolers Beagle Tricolor Canvas Fabric Decorative Pillow (BB2371PW1216)
- MCKESSON Reusable Bed Pillow, 20 x 26 Inch, Blue, 12PK (41-2026-BXF)
- Saro Pillows