Shop All Tablecloths & Runners
Saro
Saro 7014.M1672B 16 x 72 in. Lemons Design Outdoor Oblong Table Runner; Multi Color
Mfr # 7014.M1672B
Zoro # G503885927
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro
- MFR # 7014.M1672B
- Zoro # G503885927
- UPC # 789323402905
- Country of Origin China
- Category Tablecloths & Runners
Description
Bring a breeze of freshness and bloom to your tabletop with this charming Lemons Design Outdoor Table Runner. Perfect for picnics, barbecues, family gatherings and outdoor brunches, you'll get the most out of this long table runner with every occasion. It's easy to pair with solid colors within the same palette.
Care Instructions:- 100% Polyester
- Cool Hand Wash, Do Not Bleach, Hang Dry, Do Not Iron
- Color: Multi Color
- Size: 16 x 72 in.
- Shape: Oblong
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO Thermostat Kit (69779)
- KNG Red and Black Mesh Chef Hat (1880RDBK)
- SHARPE MANUFACTURING 18C-3R REGULATOR KIT PARTS (SH1630)
- CORE KITCHEN Slotted Turner Slcn Slv (AC29917)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- SARO 16 x 120 in. Cotton & Poly Blend Buffalo Oblong Plaid Runner, Black (5026.BL16120B)
- SUPER MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (SMCTCC)
- CREATIVE CONVERTING 10035 14' x 29in Mimosa Yellow Disposable Plastic Table Skirt (500TS1429YE)
- TABLEMATE Fabric Table Roll, 40"x50 ft., White (LS4050WH)
- CREATIVE CONVERTING Stay Put Tablecover Red, 72"x29", 12PK (37427)
- Saro Tablecloths & Runners