Shop All Tablecloths & Runners
Saro
Saro 5026.Y1690B 16 x 90 in. Cotton & Poly Blend Buffalo Oblong Plaid Runner; Yellow
Mfr # 5026.Y1690B
Zoro # G303885943
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro
- MFR # 5026.Y1690B
- Zoro # G303885943
- UPC # 789323400321
- Country of Origin China
- Category Tablecloths & Runners
Description
The plaid pattern doesnt always work when it comes to clothes or home decor, but this one does. Its the kind of plaid that pops, and it just looks and feels right. Its very inviting-looking and oddly enough, its traditional with a pinch of modern. This Buffalo plaid runner is made from a cotton-poly blend and simply brings some cabin warmth into your home.
Care Instructions:- 56% Cotton - 44% Polyester
- Gentle Machine Wash Cold, Tumble Dry Low, Cool Iron
- Color: Yellow
- Size: 16 x 90 in.
- Shape: Oblong
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GRANBY American Granby PS2040M4 Pressure Switch - 20-40 PSI (PS2040M4)
- LANCER NOZZLE ASSEMBLY, FCOJ (54-0414-SP)
- FOOD WARMING EQUIPMENT Hinge (HNG214)
- LOGO BRANDS Houston Astros 30oz Orange Gameday Stainless Steel Tumbler (513-S30T-1A)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- SARO 16 x 120 in. Cotton & Poly Blend Buffalo Oblong Plaid Runner, Black (5026.BL16120B)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- TABLEMATE Table Skirting, 29" x 14 ft., White (LS2914WH)
- HERITAGE LACE Victorian Rose Swag Pair - White (2860WS-PR)
- CREATIVE CONVERTING Sports Field Tablecloth, 108"x54", 6PK (727965)
- ATLAS COMMERCIAL PRODUCTS 132" Round Polyester Tablecloth, Black (PY-132R-03)
- Saro Tablecloths & Runners