Shop All Tablecloths & Runners
Saro
Saro 5026.G70S 70 in. Cotton Blend Buffalo Square Plaid Tablecloth; Green
Mfr # 5026.G70S
Zoro # G803886112
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro
- MFR # 5026.G70S
- Zoro # G803886112
- UPC # 789323400291
- Country of Origin China
- Category Tablecloths & Runners
Description
Of course you utilize your table in its natural state, which might contain an intricate design, a type of style or for the construction itself. That gets boring. Why not dress it up and add some log cabin warmth to your dining experience. Thats what you get with this Buffalo plaid tablecloth. Made from a cotton-poly blend, it brings the outdoors to your dining decor.
Care Instructions:- 56% Cotton - 44% Polyester
- Gentle Machine Wash Cold, Tumble Dry Low, Cool Iron
- Color: Green
- Size: 70 in.
- Shape: Square
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Maple Sea Salt Granola, PK6 (1356S116)
- COMMERCIAL DISPLAY SYSTEM Kwik Torque With Pin (10113-P)
- ANNIES Honey Chocolate And Chocolate Chip Bunny Graham Crackers 1.25oz., PK100 (13562-00237)
- RACOR Repl Kit, Metal Bowl-900/1000, RK11734-01 (RK11734-01)
- SARO 16 x 120 in. Cotton & Poly Blend Buffalo Oblong Plaid Runner, Black (5026.BL16120B)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- TOUCH OF COLOR White Paper Tablecloth, 108"x54", 6PK (710241)
- ICEBERG Table Cover, Rectangle, 48inLx24inW, Black (16511)
- TAPESTRY TRADING Tapestry Trading NO1014 10 x 14 in. Begium Doily Noella (NO1014)
- TOUCH OF COLOR 100' x 40" Emerald Green Plastic Banquet Roll (013006)
- Saro Tablecloths & Runners