Shop All Tablecloths & Runners
Saro
Saro 5026.G16108B 16 x 108 in. Cotton & Poly Blend Buffalo Oblong Plaid Runner; Green
Mfr # 5026.G16108B
Zoro # G803886020
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro
- MFR # 5026.G16108B
- Zoro # G803886020
- UPC # 789323400277
- Country of Origin China
- Category Tablecloths & Runners
Description
The plaid pattern doesnt always work when it comes to clothes or home decor, but this one does. Its the kind of plaid that pops, and it just looks and feels right. Its very inviting-looking and oddly enough, its traditional with a pinch of modern. This Buffalo plaid runner is made from a cotton-poly blend and simply brings some cabin warmth into your home.
Care Instructions:- 56% Cotton - 44% Polyester
- Gentle Machine Wash Cold, Tumble Dry Low, Cool Iron
- Color: Green
- Size: 16 x 108 in.
- Shape: Oblong
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTELLA Nutella Hazelnut Spread Fs Piping Bag 35.2 oz. Bag, PK6 (87019)
- ALL BALLS All Balls Choke Plunger Kit Kaw Kef300 L 46-1029 (46-1029)
- THICK & EASY Thick & Easy Clear Thickened Iced Tea 4 oz. Honey Consistency, PK24 (32870)
- RSVP INTERNATIONAL Smoothie Spatula (JMBA)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- SARO 16 x 120 in. Cotton & Poly Blend Buffalo Oblong Plaid Runner, Black (5026.BL16120B)
- KWIK COVERS Kwik Covers KSS1612-BLK 100 Percent Polyester 16 Inch Kwik-Stage Skirt - Black-Pack of 10 (KSS1612-BLK)
- SINOBRITE Sinobrite H7889-1 Ivory Elegance Round Doily; 24 in. (H7889/1(024))
- TOUCH OF COLOR Pastel Blue Plastic Tablecloth, 108"x54", 12PK (013025)
- TOUCH OF COLOR Pastel Blue Round Plastic Tablecloth, 82", 12PK (703882)
- Saro Tablecloths & Runners