Saro

Saro 5026.BL20S 20 in. Buffalo Plaid Cotton Blend Square Table Napkins; Black - Set of 4


product price: $35.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Saro
  • MFR # 5026.BL20S
  • Zoro # G603931265
  • UPC #
    789323400420
  • Country of Origin China
  • Category Dinner Napkins

Description

Create a decorative and charming table setup with this lovely set of Buffalo Plaid Napkins. Made with cotton blend, these rustic cloth table napkins bring texture and warmth to the table. Theyre easy to pair with both solid colors and plaid patterns, and help you create a cozy, cabin look in no time.

Features
  • 20 in. Buffalo Plaid Cotton Blend Square Table Napkins
  • Set of 4
Care Instructions:
  • 56% Cotton - 44% Polyester
  • Gentle Machine Wash Cold, Tumble Dry Low, Cool Iron
Specifications
  • Color: Black
  • Size: 20 in.
  • Shape: Square
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.