Shop All Tablecloths & Runners
Saro
Saro 351.N72S 72 in. Banded Border Square Tablecloth; Natural
Mfr # 351.N72S
Zoro # G303886704
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro
- MFR # 351.N72S
- Zoro # G303886704
- UPC # 789323400567
- Country of Origin China
- Category Tablecloths & Runners
Description
If you're looking for casual table linen that can freshen up your tabletop every day, then you cant miss the mark with the Banded Border Design Tablecloth. Featuring a light background that makes it easy to fit and pair, the tablecloth comes with a thick and thin border design that creates a beautiful contrast. Highly durable, it's a great protection for wooden tables.
Care Instructions:- 100% Polyester
- Cold Machine Wash, Gentle Cycle, Do Not Bleach, Tumble Dry Low, Cool Iron Reverse Side, Do Not Dry Clean
- Color: Natural
- Size: 72 in.
- Shape: Square
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sports Drink, 20 oz., Ready to Drink, Sugar Free, Fruit Punch, 24 PK (159030800)
- HANDI-FOIL Handi Film 12" x 2000 Ft. With Slide Cutter Film (21205-S)
- NATURE VALLEY Nature Valley Granola Low Fat Fruit Cereal Bulk Pak 50 oz., PK4 (16000-11987)
- TRASCOCINA Heavyweight Plastic Cutlery Knives, Black, 100PK (TR3757766)
- SARO 16 x 120 in. Cotton & Poly Blend Buffalo Oblong Plaid Runner, Black (5026.BL16120B)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 14 x 28 in. (H8710/E(14x28))
- ZORO SELECT Table Cover, Plastic, 82 In., White, PK12 (112010)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 48"L, Black (SB16-48-10)
- Saro Tablecloths & Runners