Shop All Tablecloths & Runners
Saro
Saro 351.N72144B 72 x 144 in. Banded Border Oblong Tablecloth; Natural
Mfr # 351.N72144B
Zoro # G603886732
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro
- MFR # 351.N72144B
- Zoro # G603886732
- UPC # 789323400611
- Country of Origin China
- Category Tablecloths & Runners
Description
If you're looking for casual table linen that can freshen up your tabletop every day, then you cant miss the mark with the Banded Border Design Tablecloth. Featuring a light background that makes it easy to fit and pair, the tablecloth comes with a thick and thin border design that creates a beautiful contrast. Highly durable, it's a great protection for wooden tables.
Care Instructions:- 100% Polyester
- Cold Machine Wash, Gentle Cycle, Do Not Bleach, Tumble Dry Low, Cool Iron Reverse Side, Do Not Dry Clean
- Color: Natural
- Size: 72 x 144 in.
- Shape: Oblong
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Sanitary Sponge, Pk24 (01075431)
- HATCO High Limit Control 351, 1/4 X 4, 20 (02.16.025A.00)
- ESCALI Telero 13.2-Lb.-Capacity Digital Kitchen Scale Red (T136R)
- SOUTHBEND Door Spring (1089)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- SARO 16 x 120 in. Cotton & Poly Blend Buffalo Oblong Plaid Runner, Black (5026.BL16120B)
- TOUCH OF COLOR 250' x 40" White Banquet Roll (783272)
- ZORO SELECT Table Cover, Plastic, 82 In., White, PK12 (112010)
- KWIK COVERS Kwik Covers KSS2412-BLK 100 Percent Polyester High Kwik-Stage Skirt - Black (KSS2412-BLK)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, Black (PY-60x102-03)
- Saro Tablecloths & Runners