Shop All Tablecloths & Runners
Saro
Saro 351.N1690B 16 x 90 in. Banded Border Oblong Table Runner; Natural
Mfr # 351.N1690B
Zoro # G803886709
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro
- MFR # 351.N1690B
- Zoro # G803886709
- UPC # 789323400536
- Country of Origin China
- Category Tablecloths & Runners
Description
The Banded Border Design Table Runner is a great table linen for casual occasions and everyday dining. It adds a beautiful finishing touch to the table, maintaining an understated decor. It's simple, classic design makes it easy to fit within any space, as well as to pair with a wide range of dinnerware.
Care Instructions:- 100% Polyester
- Cold Machine Wash, Gentle Cycle, Do Not Bleach, Tumble Dry Low, Cool Iron Reverse Side, Do Not Dry Clean
- Color: Natural
- Size: 16 x 90 in.
- Shape: Oblong
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Spring Set, Lever - Lh And Rh (22684S)
- REYNOLDS Foil Roll, Aluminum, Standard, 1000 ft., 12" (611)
- CUISINART Grinder Coffee Black (DCG-20BKN)
- BUNN BREWER, COFFEE, 2-POT (BUNVPS)
- SARO 16 x 120 in. Cotton & Poly Blend Buffalo Oblong Plaid Runner, Black (5026.BL16120B)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- TAPESTRY TRADING Tapestry Trading A14R 14 in. Begium Doily Anika; Red (A14R)
- KWIK COVERS Kwik Covers KSS1612-BLK 100 Percent Polyester 16 Inch Kwik-Stage Skirt - Black-Pack of 10 (KSS1612-BLK)
- HERITAGE LACE Heritage Lace TR-3030E 30 x 30 in. Tea Rose Table Topper (TR-3030E)
- TAPESTRY TRADING Tapestry Trading NO1014 10 x 14 in. Begium Doily Noella (NO1014)
- Saro Tablecloths & Runners