Shop All Tablecloths & Runners
Saro
Saro 351.GY72108B 72 x 108 in. Banded Border Oblong Tablecloth; Gray
Mfr # 351.GY72108B
Zoro # G703886632
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro
- MFR # 351.GY72108B
- Zoro # G703886632
- UPC # 789323400703
- Country of Origin China
- Category Tablecloths & Runners
Description
If you're looking for casual table linen that can freshen up your tabletop every day, then you cant miss the mark with the Banded Border Design Tablecloth. Featuring a light background that makes it easy to fit and pair, the tablecloth comes with a thick and thin border design that creates a beautiful contrast. Highly durable, it's a great protection for wooden tables.
Care Instructions:- 100% Polyester
- Cold Machine Wash, Gentle Cycle, Do Not Bleach, Tumble Dry Low, Cool Iron Reverse Side, Do Not Dry Clean
- Color: Gray
- Size: 72 x 108 in.
- Shape: Oblong
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFE BUSTELO Coffee, 8.88 oz Net Wt, Ground, PK24 (6106)
- MARKET FORGE THERMOCOUPLE, 100" for Market Forge (97-6289)
- MASTER-BILT Door Gasket (37-01211)
- HATCO Thermometer (02-16-049-00)
- SARO 16 x 120 in. Cotton & Poly Blend Buffalo Oblong Plaid Runner, Black (5026.BL16120B)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- TATCO PRODUCTS Tatco, Paper Table Cover, Embossed, W/plastic Liner, 54in X 108in, White, 20PK (31108)
- CREATIVE CONVERTING Diamond Plate Plastic Tablecloth, 108"x54", 6PK (341004)
- MONARCH Tablecloths 62 x 62 White , 6PK (TL-62X62-WHITE)
- KWIK COVERS Kwik Covers KSS1612-BLK 100 Percent Polyester 16 Inch Kwik-Stage Skirt - Black-Pack of 10 (KSS1612-BLK)
- Saro Tablecloths & Runners