Shop All Tablecloths & Runners
Saro
Saro 351.GY1690B 16 x 90 in. Banded Border Oblong Table Runner; Gray
Mfr # 351.GY1690B
Zoro # G103886751
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro
- MFR # 351.GY1690B
- Zoro # G103886751
- UPC # 789323400642
- Country of Origin China
- Category Tablecloths & Runners
Description
The Banded Border Design Table Runner is a great table linen for casual occasions and everyday dining. It adds a beautiful finishing touch to the table, maintaining an understated decor. It's simple, classic design makes it easy to fit within any space, as well as to pair with a wide range of dinnerware.
Care Instructions:- 100% Polyester
- Cold Machine Wash, Gentle Cycle, Do Not Bleach, Tumble Dry Low, Cool Iron Reverse Side, Do Not Dry Clean
- Color: Gray
- Size: 16 x 90 in.
- Shape: Oblong
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Magnetic Clear Top Cans (KLAR-M2)
- IMPERIAL COOKING EQUIPMENT Orifice (49) (2064)
- DELFIELD Rocker Switch 9/16 X 1-1/8 Spst (2190154)
- NORCOLD Norcold 618661 EG2 Power Supply Board (618661)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- SARO 16 x 120 in. Cotton & Poly Blend Buffalo Oblong Plaid Runner, Black (5026.BL16120B)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Claret (SP-CCC-08)
- ZORO SELECT Stretch Fitted Banquet Chair Cover, Black (16411)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, White (SP-CTC-01)
- MONARCH Tablecloths 72 x 72 White , 6PK (TL-72X72-WHITE)
- Saro Tablecloths & Runners