Shop All Tablecloths & Runners
Saro
Saro 321.P84S 84 in. Casual Design Everyday Oblong Tablecloth; Pink
Mfr # 321.P84S
Zoro # G003886622
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro
- MFR # 321.P84S
- Zoro # G003886622
- UPC # 789323398697
- Country of Origin China
- Category Tablecloths & Runners
Description
Protect your table from the usual spills and scratches with this durable everyday tablecloth. Solid colors make it easy to coordinate with any existing dinnerware or decor. The perfect foundation to get creative with! Add dinner napkins in a contrasting color to complete the look.
Care Instructions:- 100% Polyester
- Machine Washable
- Color: Pink
- Size: 84 in.
- Shape: Oblong
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Dark Rye Flour 25lbs (1476B25)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- WHIRLPOOL Top Burner Igniter (74009336)
- BLODGETT Pilot Burner (54115)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- SARO 16 x 120 in. Cotton & Poly Blend Buffalo Oblong Plaid Runner, Black (5026.BL16120B)
- MENU 52 x 52 in. Red & White Checkered Plastic Tablecloth (ME2513388)
- CROWN DISPLAY 21118 84 in. Round Plastic Table Cover, White, 48PK (21118 (PE))
- DYNAREX Dynarex 2-Ply Tissue Drape Sheets, 90inL x 40inW, Blue, Pack of 50 (8150)
- CREATIVE CONVERTING 10024 14' x 29in Glittering Gold Disposable Plastic Table Skirt (500TS1429GD)
- Saro Tablecloths & Runners