Shop All Tablecloths & Runners
Saro
Saro 321.NB1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Navy Blue
Mfr # 321.NB1690B
Zoro # G203885883
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro
- MFR # 321.NB1690B
- Zoro # G203885883
- UPC # 789323398802
- Country of Origin China
- Category Tablecloths & Runners
Description
Protect your table from the usual spills and scratches with this durable everyday table runner. Solid colors make it easy to coordinate with any existing dinnerware or decor. The perfect foundation to get creative with! Add dinner napkins in a contrasting color to complete the look.
Care Instructions:- 100% Polyester
- Cool Machine Wash, Tumble Dry Low, Cool Iron
- Color: Navy Blue
- Size: 16 x 90 in.
- Shape: Oblong
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC MIXER Control Case Smx600E (45712.1)
- FOOTHILL FARMS Select Reduced Sodium No MSG Taco Seasoning Mix 6.6 oz. Packet, PK6 (V413-D9190)
- CAMBRO Cover 2-4 Gr (452) For - Part# Sfc2452 (SFC2452)
- WELLS LT SGNL, GLODOT, 2C-43271 (2J-35687)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- SARO 16 x 120 in. Cotton & Poly Blend Buffalo Oblong Plaid Runner, Black (5026.BL16120B)
- HOFFMASTER 82" Red Plastic Octy-Round Tablecloths, PK12 (112011)
- TABLEMATE Rectangular Table Cover, 54 x 108, Red, PK6 (549RD)
- HOFFMASTER 54" x 108" Blue Plastic Tablecloths, PK12 (112004)
- TOUCH OF COLOR 250' x 40" White Banquet Roll (783272)
- Saro Tablecloths & Runners