Shop All Dinner Napkins
Saro
Saro 321.FU20S 20 in. Casual Design Everyday Square Table Napkins; Fuchsia - Set of 12
Mfr # 321.FU20S
Zoro # G903931095
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro
- MFR # 321.FU20S
- Zoro # G903931095
- UPC # 789323398383
- Country of Origin China
- Category Dinner Napkins
Description
This set of dinner napkins are perfect for everyday meals or casual gatherings. The solid color design makes it easy to mix and match, or pair the set with a wide range of tableware. Coordinate with contrasting colors or rich patterns for runner and placemats, in order to add depth and dimension to the table decor.
Features- 20 in. Casual Design Everyday Square Table Napkins
- Set of 12
- 100% Polyester
- Machine Washable
- Color: Fuchsia
- Size: 20 in.
- Shape: Square
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMODITY BEANS Commodity Pearl Barley Bean 25lbs (571154)
- VOLLRATH Aluminum Fry Pan, Non-Stick, 8 In. Dia. (N7008)
- TRUE Fan Blade (801005)
- EL YUCATECO Black Label Habanero Hot Sauce 67.63 fl. oz., PK2 (10816493010276)
- SARO Saro 1919.N20S 20 in. Two-Tone Fringe Square Napkins; Natural - Set of 4 (1919.N20S)
- CAROLINES TREASURES Dogue De Bordeaux Embroidered Napkins, Set of 4 (BB3470NPKE)
- CAROLINES TREASURES Newfoundland Embroidered Napkins, Set of 4 (BB3464NPKE)
- RITZ Café Solid Dish Cloth Natural Ground/Putty Check (9861200)
- CAROLINES TREASURES Corgi Embroidered Napkins, Set of 4 (EMBT2398NPKE)
- RITZ Concepts Solid Quilted Fabric Pot Holder 50/50 Poly/Cotton Natural (35100)
- CAROLINES TREASURES Puli Embroidered Napkins, Set of 4 (BB3463NPKE)
- Saro Dinner Napkins