Shop All Tablecloths & Runners
Saro
Saro 321.BK1672B 16 x 72 in. Casual Design Everyday Oblong Table Runner; Black
Mfr # 321.BK1672B
Zoro # G203885869
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro
- MFR # 321.BK1672B
- Zoro # G203885869
- UPC # 789323398994
- Country of Origin China
- Category Tablecloths & Runners
Description
Protect your table from the usual spills and scratches with this durable everyday table runner. Solid colors make it easy to coordinate with any existing dinnerware or decor. The perfect foundation to get creative with! Add dinner napkins in a contrasting color to complete the look.
Care Instructions:- 100% Polyester
- Cool Machine Wash, Tumble Dry Low, Cool Iron
- Color: Black
- Size: 16 x 72 in.
- Shape: Oblong
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HEATERS Temp Control Board (Flow Meter) (TK2000)
- LAWRENCE FOODS Lawrence Foods French Bavarian Crme 20lbs Pail (120311)
- CRES COR Cover Hinge (0519 087 02)
- TRUE Cold Control (E800386)
- SARO 16 x 120 in. Cotton & Poly Blend Buffalo Oblong Plaid Runner, Black (5026.BL16120B)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 24"H x 96"L, Black (SB24-96-10)
- TAPESTRY TRADING Tapestry Trading NL-14W12 12 in. Handmade Indian Crochet Doily; Ivory (NL-14W12)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 48"L, Black (SB16-48-10)
- CREATIVE CONVERTING 010016 14' x 29in Classic Pink Plastic Table Skirt (500TS1429PP)
- Saro Tablecloths & Runners