Shop All Tablecloths & Runners
Saro
Saro 2420.Y1672B 16 x 72 in. Lemon Design Block Print Oblong Table Runner; Yellow
Mfr # 2420.Y1672B
Zoro # G003886134
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro
- MFR # 2420.Y1672B
- Zoro # G003886134
- UPC # 789323390585
- Country of Origin China
- Category Tablecloths & Runners
Description
Bring freshness and vitality to your tabletop with this cute and stylish Lemon Design Block Print Table Runner. Made with 100% cotton, the long table runner lends a natural look and feel to your dining decor. Pair it with solid color placemats or charger plates within the same color palette.
Care Instructions:- 100% Cotton
- Cold Hand Wash, Do Not Bleach, Hang Dry, Medium Iron
- Color: Yellow
- Size: 16 x 72 in.
- Shape: Oblong
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Ir Burner 27 X 5 Steel (00-414854-00001)
- CRESTWARE Colander, 5 qt., 4-1/2 in. H, Steel (COL05)
- ULTRAFRYER Hose, Fryer Filter, 8'L, 1/2" Npt For - Part# Ultr12A377 (ULTR12A377)
- VULCAN HART Thermopile (410839-00004)
- SARO 16 x 120 in. Cotton & Poly Blend Buffalo Oblong Plaid Runner, Black (5026.BL16120B)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- TAPESTRY TRADING Tapestry Trading NL-14W12 12 in. Handmade Indian Crochet Doily; Ivory (NL-14W12)
- TOUCH OF COLOR Black Plastic Banquet Roll, 100' x 40" (013002)
- NCAA 54" x 108" Penn State University Plastic Tablecloth PK12, 12PK (724729)
- ATLAS COMMERCIAL PRODUCTS 120" Round Polyester Tablecloth, Ivory (PY-120R-02)
- Saro Tablecloths & Runners