Shop All Tablecloths & Runners
Saro
Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural
Mfr # 1919.N1372B
Zoro # G803886181
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro
- MFR # 1919.N1372B
- Zoro # G803886181
- UPC # 789323395306
- Country of Origin China
- Category Tablecloths & Runners
Description
The Striped Fringe Table Runner is the perfect backdrop for everyday meals and casual entertaining. It's made with 100% cotton, which brings a natural look to the table, and features a fringed design that adds a homey feel. It's very easy to pair with solid placemats or chargers within the same color palette.
Care Instructions:- 100% Cotton
- Cold Machine Wash
- Color: Natural
- Size: 13 x 72 in.
- Shape: Oblong
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Analog Liquid Filled Food Service Thermometer with 100 to 600 (F) (5921N)
- DART CONTAINER Cups, 16 Oz., Insulated, Foam 20PK (DCC16FP20)
- MANITOWOC ICE SCREW MC, PH THD W/RET 8-32X7/8, 1 (000008023)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530HA)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- SARO 16 x 120 in. Cotton & Poly Blend Buffalo Oblong Plaid Runner, Black (5026.BL16120B)
- CREATIVE CONVERTING Sports Field Tablecloth, 108"x54", 6PK (727965)
- TAPESTRY TRADING Tapestry Trading GL-29W60120 60 x 120 in. Handmade Indian Crochet Table Cloth; White (GL-29W60120)
- R & R TEXTILE Dish Cloth, 14x14 In, Jacquard, PK12 (41410)
- TAPESTRY TRADING Tapestry Trading A14R 14 in. Begium Doily Anika; Red (A14R)
- UNI-PATCH Uni-Patch 628SB Superior Starburst 2.75 in. Rnd.; Pigtail Cloth Top; Reusable Electrodes With Aloe Vera Gel 4 Per Pkg (628SB)
- Saro Tablecloths & Runners