Shop All Pillows
Saro
Saro 1747.N18SD 18 in. Multi Texture Chindi Square Throw Pillow with Down Filling; Natural
Mfr # 1747.N18SD
Zoro # G803871279
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Add a rustic look and feel to your home with the Multi Texture Chindi Throw Pillow. It features an original design that instantly draws attention and refreshes any corner of any room. It's a great way to freshen up the aesthetic of your sofa or armchairs, but it works equally well on a large bed.
Care Instructions:- Front: 60% Jute - 40% Cotton; Back: 100% Cotton
- Cold Hand Wash
- Color: Natural
- Size: 18 in.
- Shape: Square
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Serge Silver Metal Storage Trunk (160-10246)
- ADAMS Big Easy Teal Square Resin Side Table (8090-94-3932)
- LESRO Lenox Steel End Table, Chelsea Mahogany (LS0620)
- TRUE Cutting Board, Poly, 48" x 11-3/4" x 3/4" (810863)
- SARO Saro 1725.I18SC 18 in. Fringe Boho Square Throw Pillow Cover; Ivory (1725.I18SC)
- SARO Saro FT123.TE13R 13 in. Felt Flower Round Throw Pillow with Poly Filling (FT123.TE13R)
- SARO Saro 7014.M18SP 18 in. Lemons Design Outdoor Square Throw Pillow with Poly Filling; Multi Color (7014.M18SP)
- PEKING HANDICRAFT Peking Handicraft 30JES30C16SQ 16 x 16 in. Dreamer Hook Throw Pillow (30JES30C16SQ)
- RLM DISTRIBUTION Faux Fur Pillow Snow Leopard - 18 x 18 in., 2PK (HO3082511)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (MI2549898)
- LIVING HEALTHY PRODUCTS Breast Friend Pillow in Black (GFPF-004-02)
- Saro Pillows