Shop All Pillows
Saro
Saro 1725.I18SC 18 in. Fringe Boho Square Throw Pillow Cover; Ivory
Mfr # 1725.I18SC
Zoro # G203728487
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Fringe Boho Throw Pillow Cover brings a sense of design style to your sofa or any seating area for that matter. Finished with ornate oversized fringes, the pillow cover adds beautiful texture to your decor, as well as a touch of whimsy. It's easy to pair, but it also works well on its own, as a statement piece.
Care Instructions:- Front: 75% Jute - 25% Cotton; Back: 100% Cotton
- Cold Hand Wash
- Color: Ivory
- Size: 18 in.
- Shape: Square
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (S-343)
- ACE Regency Ace Vinyl Guest Stacking Chair with Arms (4 pack)- Black (2125LBK4PK)
- NORSTAR Norstar B245-GY Grey Caressoft Medical Stool with Back Cushion (B245-GY)
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC705AF-3-BY-GG)
- SARO Saro 7014.M18SP 18 in. Lemons Design Outdoor Square Throw Pillow with Poly Filling; Multi Color (7014.M18SP)
- SARO Saro FT123.TE13R 13 in. Felt Flower Round Throw Pillow with Poly Filling (FT123.TE13R)
- CAROLINES TREASURES Christmas Tree & Bichon Frise Fabric Decorative Pillow (CA78511)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Bernese Mountain Dog Canvas Fabric Decorative Pillow (MI891819)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Westie Canvas Fabric Decorative Pillow (MI2549895)
- CAROLINES TREASURES Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (CA68995)
- REMEDY Remedy Cumulus Microbead Pillow (64-879063)
- Saro Pillows