Shop All Tablecloths & Runners
Saro
Saro 1229.GY16108B 16 x 108 in. Kantha Stitch Oblong Table Runner; Gray
Mfr # 1229.GY16108B
Zoro # G503886658
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro
- MFR # 1229.GY16108B
- Zoro # G503886658
- UPC # 789323400048
- Country of Origin China
- Category Tablecloths & Runners
Description
The Kantha Stitch Cotton Table Runner is a must-have when it comes to table decor. It brings style and playfulness at the same time, keeping your table decor casual while also sprucing it up. It's very easy to dress it up or pare it down depending on occasion.
Care Instructions:- 100% Cotton
- Cool Machine Wash
- Color: Gray
- Size: 16 x 108 in.
- Shape: Oblong
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCHS Welch's Strawberry Squeeze Spread 20 oz. Bottle, PK12 (WPD50167)
- SAN JAMAR Pot Holder, 500F, Terry Cloth, PK12 (802TPH)
- DIXIE Fold Linen Dinner Napkins 1/8, PK400 (92117)
- TRUE Relay Cover, 2075278 (965864)
- SARO 16 x 120 in. Cotton & Poly Blend Buffalo Oblong Plaid Runner, Black (5026.BL16120B)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- TABLEMATE Table Skirting, 29" x 14 ft., White (LS2914WH)
- MENU Red & White Checkered Plastic Round Tablecloth (ME2738843)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 24" Cocktail Table, Black (SP-CTC24-03)
- CREATIVE CONVERTING White Paper Tablecloth, 108"x50", 12PK (813272)
- Saro Tablecloths & Runners