Shop All Tablecloths & Runners
Saro
Saro 0044.N16108B 16 x 108 in. Vintage Script Print Design Oblong Table Runner; Natural
Mfr # 0044.N16108B
Zoro # G203886187
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro
- MFR # 0044.N16108B
- Zoro # G203886187
- UPC # 789323394682
- Country of Origin China
- Category Tablecloths & Runners
Description
Perfect for brunch or high tea, the Script Printed Table Runner will bring an elegant, yet breezy touch to your tablescape. Pair with fresh flowers and leafy centerpieces to add a summery garden vibe. The runner is highly versatile, and you can easily go for matching placemats or cork chargers to complete your place settings.
Care Instructions:- 95% Polyester - 5% Linen
- Hand Wash
- Color: Natural
- Size: 16 x 108 in.
- Shape: Oblong
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Corn Broom Head Only (8009633)
- 1 9 oz Irving Chrome Rim Tumbler Set (3468)
- REVENT Stretching Arm AssemblyBelt Tensioner (31268690)
- RUBBERMAID Take Alongs 5 cups Black Food Container and Lid 8 pk, 8PK (2077545)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- SARO 16 x 120 in. Cotton & Poly Blend Buffalo Oblong Plaid Runner, Black (5026.BL16120B)
- OMG 703268 82 in. Octy Round Plastic Table CoverPurple (OM565855)
- MONARCH Tablecloths 62 x 62 White , 6PK (TL-62X62-WHITE)
- TABLEMATE Rectangular Table Cover, 54x108, White, PK6 (549WH)
- FLOORTEX Hometex AntiM Rnd Mat, 12" Dia, PK2 (FPHMTM30RV2)
- Saro Tablecloths & Runners