Shop All Chips, Pretzels and Popcorn
Saro Lifestyle
SARO XD593.R 10 in. Red Soldier Nutcracker Decoration
Mfr # XD593.R
Zoro # G203998514
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # XD593.R
- Zoro # G203998514
- UPC # 789323387943
- Country of Origin China
- Category Chips, Pretzels and Popcorn
Description
The Soldier Nutcracker is a classic and traditional accent that easily fits within any Christmas decor, no matter the theme. A staple of holiday magic and the perfect extra touch for the season. Constructed in wood for an authentic look and featuring gold accents for shimmer.
Features- High quality material for durability
- Attractive designs and styles
- Wipe with damp cloth
- Color: Red
- Material: Wood
- Design: Soldier
- Size: 10 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEEP RIVER SNACKS Kettle Potato Chip Sour Cream & Onion Krinkle Cut 2 oz., PK24 (21641)
- EMERALD Individually Wrapped Heavyweight PLA Forks, Beige, PK500, 500PK (PME01222)
- HAMILTON BEACH COMMERCIAL Switch Actuator P (990147120)
- WORLD HAND DRYER Pushbutton, Complete , World (185-K)
- KELLOGGS Pop-Tarts Frosted Open & Fold Display Blueberry Pastry 2 Count, PK72 (3800022403)
- DURHAMS Trash Mix Peanuts Sesame Sticks Pretzels Snack Mix 8 Bagged (7304259058)
- CAINS Cains 1 gal. Mayonnaise, PK4 (71E264G0194)
- SHOWBOAT Bean Showboat Pork & Beans 15 oz., PK12 (02833)
- BUSHS BEST Bush's Best Pinto Beans 27 oz., PK12 (01814)
- GOLDEN RECIPE Golden Recipe Gummy Bears 8 oz., PK8 (7619)
- TRU PICKLES Dill Heat Pickles 16 oz Jar (3070)
- Saro Lifestyle Snacks & Sweets