Shop All Chips, Pretzels and Popcorn
Saro Lifestyle
SARO XD590.BW 10 in. Black & White Buffalo Plaid Nutcracker
Mfr # XD590.BW
Zoro # G303956834
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # XD590.BW
- Zoro # G303956834
- UPC # 789323387912
- Country of Origin China
- Category Chips, Pretzels and Popcorn
Description
The Buffalo Plaid Nutcracker brings a whimsical twist to traditional holiday decor. The design features a wood nutcracker outfitted in a buffalo plaid robe and hat. It's a fun accent for your holiday home decor, as well as gift-giving.
Features- High quality material for durability
- Attractive designs and styles
- Wipe with damp cloth
- Color: Black & White
- Material: Wood
- Design: Buffalo Plaid
- Size: 10 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 7 oz, Clear, PK100 (Y7)
- COFFEE BEAN & TEA LEAF French Roast 2.0 oz Fraction Packs, PK18 PK (012110)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Natural Almond Flour 16 oz. Bag, PK4 (4998S164)
- SMART BALANCE SB Omega Blend Oil 48 oz., PK9 (09145)
- SNACK BOX PROS Snacks (70000003)
- JOES KC Joe's Kansas City Original BBQ Sauce 20.5 oz (CT00801)
- DEL MONTE Golden Sweet Whole Kernel Corn Low Sodium Delmonte 101 oz. Cans, PK6 (2004499)
- SNYDERS OF HANOVER Snyder's Of Hanover Pretzel Dipping Sticks 12 oz. Bag, PK12 (103403)
- BRILL Maple Icing Smoky Mountain 43lbs (10202034)
- BETTY CROCKER Fruit Gushers Gluten Free Fruit Snacks Flavor Mixers 4.25 oz., PK48 (16000-49362)
- BARNANA Plantain Chips Spicy Mango Salsa 5 oz., PK8 (0635)
- Saro Lifestyle Chips, Pretzels and Popcorn