Shop All Blankets
Saro Lifestyle
SARO TH934.NB5060 50 x 60 in. Oblong Navy Blue Reversible Waffle Weave Throw
Mfr # TH934.NB5060
Zoro # G403685016
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # TH934.NB5060
- Zoro # G403685016
- UPC # 789323394361
- Country of Origin China
- Category Blankets
Description
Fringed edges and soft texturing make this stylish Reversible Waffle Weave Throw extra cozy and snuggle-worthy. The contrasting stripes add dimension to any decor, whether it's a living room sofa or a bedroom chair. The reversible feature makes the throw easy to fit within any space, as well as to pair with a wide range of accent pillows.
Features- High quality material for durability
- Attractive designs and styles
- Cool machine wash, do not bleach, do not tumble dry, do not iron
- Color: Navy Blue
- Material: 70% Acrylic, 30% Polyester
- Shape: Oblong
- Design: Reversible Waffle Weave
- Size: 50 x 60 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Multi-Function Fabric Drafting Stool (B1635-BK)
- ZORO SELECT Steel Chair with Vinyl Padded, Gray (4GE54)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207ES)
- QUICKWAY IMPORTS Black Wall Mounted Plastic Clock with Hidden Storage Door - Interior Compartment - 10 Inch Dia (QI004150)
- LOGO BRANDS Air Force Academy 50x60 Plush Sherpa Throw (101-24S-4)
- THESIS Thesis Plush Textured Blanket (00103)
- HANDY HEATER Pure Warmth As Seen on TV Space Heater (HEATPW-MC4)
- BEAUTYREST Heated Plush Blanket, Mink - Full (BR54-0518)
- LOGO BRANDS Baltimore Ravens Classic Fleece (603-23C)
- TRAILWORTHY TrailWorthy 250-ASBBL Fleece Blanket (Pack of 10) - Blue (250-ASBBL)
- STALWART Stalwart 75-BP1011 12V Fleece Car Electric Blanket; Orange Plaid (75-BP1011)
- Saro Lifestyle Blankets