Shop All Blankets
Saro Lifestyle
SARO TH934.MU5060 50 x 60 in. Oblong Multicolor Reversible Waffle Weave Throw
Mfr # TH934.MU5060
Zoro # G303685055
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # TH934.MU5060
- Zoro # G303685055
- UPC # 789323394354
- Country of Origin China
- Category Blankets
Description
Fringed edges and soft texturing make this stylish Reversible Waffle Weave Throw extra cozy and snuggle-worthy. The contrasting stripes add dimension to any decor, whether it's a living room sofa or a bedroom chair. The reversible feature makes the throw easy to fit within any space, as well as to pair with a wide range of accent pillows.
Features- High quality material for durability
- Attractive designs and styles
- Cool machine wash, do not bleach, do not tumble dry, do not iron
- Color: Multicolor
- Material: 70% Acrylic, 30% Polyester
- Shape: Oblong
- Design: Reversible Waffle Weave
- Size: 50 x 60 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Coventry 45"W Wood Storage Bench with Cushion (ANCT05WH)
- FLASH FURNITURE Blue Plastic Stack Chair (5-RUT-EO1-BL-GG)
- CHILDCRAFT Inside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1463990)
- DREAMSEAT Stealth Recliner with Notre Dame Primary Logo (XZ52082CDSMHTBLK-PSCOL13820)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 36”x29.75”x7” for Dogs and Small Pets | Indoor/Outdoor (634553AAY)
- IMPRESSIONS Impressions BLANKET-BAS KG PL King Cotton Blanket Basket Weave - Plum (BLANKET_BAS KG PL)
- LOGO BRANDS Cal-Berkeley Puff Pillow (117-813)
- VORTIX TECHNOLOGY Vortix Sauna Blanket (VORTX27)
- HASTINGS HOME Faux Fur Throw Luxurious, Soft, Hypoallergenic Premium Fashion Blanket, 60"x70", Pearl White (579883NSS)
- IMPRESSIONS Impressions BLANKET-BAS TW WH Twin & Twin Cotton Blanket; Basket Weave; Extra Large - White (BLANKET_BAS TW WH)
- BEAUTYREST Heated Plush Blanket, Mink - Full (BR54-0518)
- Saro Lifestyle Blankets