Shop All Blankets
Saro Lifestyle
SARO TH909.RU5060 50 x 60 in. Oblong Rust Reversible Plaid Throw Blanket
Mfr # TH909.RU5060
Zoro # G003685058
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # TH909.RU5060
- Zoro # G003685058
- UPC # 789323394316
- Country of Origin China
- Category Blankets
Description
Featuring a casual design with classical plaid pattern, this beautiful throw brings warm tones and hues to your decor. The Reversible Plaid Throw Blanket is easy to pair with a wide range of accent pillows or furniture pieces. The blanket is lightweight, which makes it ideal for travelling as well.
Features- High quality material for durability
- Attractive designs and styles
- Cool machine wash, do not bleach, do not tumble dry, cool iron
- Color: Rust
- Material: 100% Acrylic
- Shape: Oblong
- Design: Reversible Plaid
- Size: 50 x 60 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (128371)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24" to 28"Gray (6524HB)
- AMERICAN TIME Clock, Gray/Blk Case, LCD, 11" W, 8 Circuits (ASQMSTR--00X8E)
- LOGO BRANDS Kansas City Chiefs Classic Fleece (616-23C)
- RABBIT JUMBO CHILLING STN 2PK (W9962N)
- HASTINGS HOME Set of 2 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Navy Blue and Sand) (406758ZRE)
- REGISTRY Polar Fleece Blanket Full Grey (POLAR-F-GRY)
- HASTINGS HOME Bamboo Clothes Drying Rack, Collapsible and Compact for Indoor/Outdoor, for Hanging and Air-Drying (566274YDW)
- IMPRESSIONS Impressions BLANKET-MET FQ PL Full & Queen Cotton Blanket; Metro - Plum (BLANKET_MET FQ PL)
- GRAND PATRICIAN Blanket, Queen, 90x90 In., Natural, PK2 (1B07333)
- SUITE REST Infinity Fleece Blankt, TwFl 72x90 Tan (1720120-TN)
- Saro Lifestyle Blankets