Shop All Blankets
Saro Lifestyle
SARO TH544.R5060 50 x 60 in. Oblong Red Reindeer & Christmas Tree Knit Throw
Mfr # TH544.R5060
Zoro # G703745526
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # TH544.R5060
- Zoro # G703745526
- UPC # 789323390103
- Country of Origin China
- Category Blankets
Description
Keep warm and cozy during the holiday season, with this gorgeous Reindeer and Christmas Tree Knit Throw. Plush and comfortable, perfect for any room. The design features a traditional red and white color combination to make coordinating with existing holiday decor easy.
Features- High quality material for durability
- Attractive designs and styles
- Cool machine wash, delicate cycle, tumble dry low
- Color: Red
- Material: 100% Acrylic
- Shape: Oblong
- Design: Reindeer & Christmas Tree
- Size: 50 x 60 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- ALL SEASONS All Seasons Down Alternative Comforter, Black, King (GP130134)
- HASTINGS HOME Picture Frame Set, 8.5 x 11 Document Frame Pack for Picture Gallery Wall with Hangers, Set of 6 (176628EVM)
- ULTRAHD Workcenter, UltraHD, Lighted, Satin Graphi (UHD20246B)
- NATICO ORIGINALS Natico Originals 60-2504-BK 4 in. 1 Blanket; Black (60-2504-BK)
- FLEMING SUPPLY 7.1-pound Furniture and Appliance Moving Blanket, Heavy Duty Quilted Movers Utility Textile Pad (789969YDY)
- KLIPPO Klippo KBLNK070 Midnight Garden Fleece & Plush Blanket (KBLNK070)
- STALWART Stalwart 75-BP1011 12V Fleece Car Electric Blanket; Orange Plaid (75-BP1011)
- EVERRICH INDUSTRIES Everrich Industries EVZ-0007 Weighted Lap Pad; Small - 14 x 10 in. LAP PAD ONLY (EVZ-0007)
- KATHY IRELAND Weighted Blanket - 41 x 60 Inches - 7 lb - Silver (4160SIL7LB)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red (414588YNQ)
- Saro Lifestyle Blankets