Shop All Blankets
Saro Lifestyle
SARO TH434.R5060 50 x 60 in. Oblong Red Christmas Knit Throw Blanket
Mfr # TH434.R5060
Zoro # G003685515
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # TH434.R5060
- Zoro # G003685515
- UPC # 789323390097
- Country of Origin China
- Category Blankets
Description
Soft and warm, the Christmas Knit Throw Blanket completely transforms your space for the holiday season. It brings a lovely texture with traditional holiday colors to the room. Include coordinated throw pillows for a festive and cozy corner.
Features- High quality material for durability
- Attractive designs and styles
- Cool machine wash, delicate cycle, tumble dry low
- Color: Red
- Material: 100% Acrylic
- Shape: Oblong
- Design: Christmas Knit
- Size: 50 x 60 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22BE/W)
- MITYLITE Black Plastic Stacking Chair, Gray Sand Frame (ADAPT)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-BAS-GG)
- DESIGN TOSCANO Tex the Armadillo Beverage Holder (QL57556)
- BLACKCANYON OUTFITTERS Plaid Rolled Throw, 50 x 60, Asst (BCGMYFB3)
- VELLUX Blanket, Twin, 66x90 In., Tan, PK4 (1B05405)
- DMI Sheepskin, 36inLx36inW, Gold, Sheepskin (559-8079-0000)
- GRAND DOWN All Season Down Alternative Reversible Blanket King-White (BLANKET KG WH)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., Blue (X51002)
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG BG All-Season Luxurious 100% Cotton Blanket King, Burgundy (BLANKET_DIA KG BG)
- BEAUTYREST Electric Micro Fleece Heated Blanket - Full, Sage (BR54-0188)
- Saro Lifestyle Blankets