Shop All Blankets
Saro Lifestyle
SARO TH321.IN5060 50 x 60 in. Floral Kantha Stitch Throw with Block Print Design
Mfr # TH321.IN5060
Zoro # G103745065
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # TH321.IN5060
- Zoro # G103745065
- UPC # 789323362568
- Country of Origin China
- Category Blankets
Description
Floral Kantha Stitch Throw with Block Print Design
Set your sofa apart with the Block Print Floral Kantha Stitch Throw. It brings texture to your living area and delivers wonderful softness and great durability. Pair with solid color pillows to make it stand.
Care Instructions:- Cool Machine Wash Separately
- Design: Block Print
- Size: 50" x 60"
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001-BLK)
- TRADEMARK FINE ART Dean Russo 'Lois' Canvas Art, 35x47 (ALI44441-C3547GG)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14CG)
- ZORO SELECT Shower Curtain, vinyl, White, 72 in W, 72 in L (4EEY2)
- ETTORE PRODUCTS COMPANY Ettore Products 32 in. Grip N Grab Ext Reach 49036 (32611490369)
- IMPRESSIONS Impressions BLANKET-BAS TW WH Twin & Twin Cotton Blanket; Basket Weave; Extra Large - White (BLANKET_BAS TW WH)
- STALWART Stalwart 75-BP900 12V Electric Car Blanket - Green; Black (75-BP900)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, Red (QI003968.RD)
- REGISTRY Polar Fleece Blanket Queen Grey (POLAR-Q-GRY)
- COOL RELIEF Cool Relief CRKPI Flexible Reusable Ice Blanket by Cool Relief (CRKPI)
- ROADPRO Fleece Throw, 50x60, Assorted Colors (RPTR2CKT)
- Saro Lifestyle Blankets